Zoro Homepage

Filtered Enclosure, 24 in W, 29 in L, 38 3/8 in H

  • Mfr # 3940201

  • Zoro # G3484559


product price: $8,633.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Airflow Monitor
Overall Width
24 in
Voltage
100 to 115V AC
Color
Gray/White
For Use With
Powder Weighing Operations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3940201
Zoro #
G3484559
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
29 in
Length
29 in
Depth
29 in
Width
24 in
Cord Length
8 ft
Height
38 3/8 in
Duct Width
6 in
Inside Width
21-39/64"
Overall Height
38 1/4 in
Inside Length
23-13/32"
Opening Size
9-13/32"
Overall Length
24"
Inside Height
22-45/64"
Interior Width
21 5/8 in
Outlet Outside Diameter
6 in
Interior Depth
23 3/8 in
Sash Opening Height
9 3/8 in
Interior Height
22 3/4 in
Sash Opening Width
21 5/8 in

Details

Item
Filtered Enclosure
Includes
Airflow Monitor
Voltage
100 to 115V AC
Color
Gray/White
For Use With
Powder Weighing Operations
Construction Material
Aluminum ( Frame), Steel (Rear)
Coating
Epoxy
Hz
50/60
Finish
Powder-Coated Steel
Agency Compliance
ANSI Z9.5, CAN/CSA C22.2 No. 1010.1, Modified ASHRAE 110, SEFA 1, UL 61010-1
Air Flow
0.35 to 0.41 in SP at 85 CFM (60 fpm), 0.48 to 0.57 in SP at 115 CFM (80 fpm)
Series
XPert
Phase
Single
Amps AC
0.18
Mount
Base Cabinet or Stand
Standards
ANSI Z9.5, CAN/CSA C22.2, ETL, Modified ASHRAE 110, SEFA 1, UL
Material
Steel
Number of Filters Required
1
Display Type
Analog
Voltage (AC)
115
Filter Efficiency
99.99% at 0.3 micron
CFM
85
Assembly
Unassembled
Filter Type
HEPA
Range
115 dBA/80 fpm
Compliance
UL/CSA
Base Required
Base/Stand Required
Includes Base
No
Includes Work Surface
No
Face Velocity with Sash Fully Open
80 fpm
Work Surface Required
Work Surface Required
Industry Application
Pharmaceutical
Includes Blower
No
Product Type
Filtered Balance Station
Lighting Type
Fluorescent
Includes Air Flow Monitor
Yes
Frequency
60 Hz
Current
0.18 A
Number of Electrical Duplexes
0
Blower Required
Blower Required
Housing Finish
Epoxy Coated
Housing Material
Aluminum

Description

Filtered Enclosure, Base Cabinet or Stand Mount, Number of Speeds Not Applicable, Air Flow 0.35 to 0.41 in SP at 85 CFM (60 fpm), 0.48 to 0.57 in SP at 115 CFM (80 fpm), Filter Efficiency 99.99 Percent at 0.3 micron, Voltage 100 to 115V AC, 50/60 Hz, Single Phase, 0.18 Amps AC, Height 38 3/8 in, Width 24 in, Depth 29 in, Length 29 in, Duct Width 6 in, Powder-Coated Steel Finish, Gray/White, Includes Airflow Monitor, Cord Length 8 ft, Series XPert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.