HeatedShelf, 1"H, Steel, 12"L, 10-5/8"W
- Mfr # 730152000
- Zoro # G0960388
product price:Â
$
1,952.99
/ea
Free Shipping & Returns
Key Features
Includes
Temperature Probe
Material
Steel
For Use With
Small Tray Dryers
Dimensions
10-39/64 in W x 17 in D x 1 in H
Overall Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 730152000
- Zoro #
- G0960388
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Dimensions
- 10-39/64 in W x 17 in D x 1 in H
- Overall Height
- 1 in
- Overall Length
- 12 in
- Overall Width
- 10 5/8 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Details
- Item
- Heated Shelf
- Includes
- Temperature Probe
- Material
- Steel
- For Use With
- Small Tray Dryers
- Product Type
- Heated Shelf
- Compatible Product Type
- Small Tray Dryers
- Shell Material
- Steel
Description
Heated Shelf, Material Steel, For Use With Small Tray Dryers, Dimensions 10-39/64 In. W x 17 In. D x 1 In. H, Includes Temperature Probe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.