Laboratory Glassware Cart, Wired Plastic, 34 7/8 in L, 19 in W, 36 3/8 in H

  • Mfr # 8045000

  • Zoro # G2597135


product price:  $1,163.37
/ea
Free Shipping & Returns

Key Features

Overall Height
36 3/8 in
Overall Length
34 7/8 in
Overall Width
19 in
Height
37 in
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8045000
Zoro #
G2597135
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 3/8 in
Overall Length
34 7/8 in
Overall Width
19 in
Height
37 in
Width
19 in
Length
35 in
Wheel Diameter
4 in

Details

Item
Laboratory Glassware Cart
Color
White
Material
Wired Plastic
Number of Compartments
4
Includes
(4) Small Baskets
Cart Material
Steel
Product Type
Lab Cart
Maximum Load Capacity
400 lb
ADA Compliant
Not ADA Compliant
5
19 in

Description

Laboratory Glassware CartNumber of Compartments 4Height 37 In., Width 19 In.Length 35 In.Material Wired Plastic, Color Glacier White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.