Drum

  • Mfr # 14001
  • Zoro # G523946899
product price: 
$
141.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34 5/8 in
For Drum Capacity
55 gal
Drum Material
Steel
Volume Capacity
55 gal
Bung Hole Size
2 in, 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
14001
Zoro #
G523946899
UPC #
-
Country of Origin
United States
Item
Drum
For Drum Capacity
55 gal
Drum Material
Steel
Volume Capacity
55 gal
UN Rating Liquids
1A1/X1.8/300
For Holding
Liquids
Interior Lining
Epoxy Phenolic
Body Color
Black
Number of Bung Holes
2
UN Rating Solids
Not Rated
Bottom Material Gauge
18 ga
Cover Color
Black
Drum Material Finish
Powder Coated
Drum Message Text
None
Number of Rolling Hoops
2
Drum Material Grade
Carbon Steel
Body Material Gauge
20 ga
Casters
No
Bung Hole Thread Type
Buttress
Handle Style
No handle
Cover Material
Steel
Top Material Gauge
18 ga
Environment
Indoor, Outdoor
Drum Type
Transport
Empty Container Weight
37.5 lb
Resistance Properties
Chemical Resistant
Storage Features
Stackable
Hazardous Materials Packing Group
I, II, III
Standards
UN Rated
Weight Capacity
826 lb

Dimensions

Overall Height
34 5/8 in
Bung Hole Size
2 in, 3/4 in
Body Thickness
0.9 mm
Top Outside Diameter
22 1/2 in
Bottom Thickness
1.2 mm
Inside Height
33 1/2 in
Top Thickness
1.2 mm
Bottom Inside Diameter
22 1/2 in

Description

Drum, Body Color Black, Body Material Gauge 20 ga, Body Thickness 0.9 mm, Bottom Material Gauge 18 ga, Closing Ring Material Not Applicable, Cover Color Black, Cover Material Steel, Drum Closure Not Applicable, Drum Head Type Closed Head, Interior Lining Epoxy Phenolic, Number of Bung Holes 2, Overall Height 34 5/8 in, Top Material Gauge 18 ga, Top Outside Diameter 22 1/2 in, UN Rating Liquids 1A1/X1.8/300, UN Rating Solids Not Rated, Volume Capacity 55 gal, Drum Message Text None

Ratings & reviews