Shop LABELMASTER
See all product information
Create Account
Drum
- Mfr # KP694468101CB
- Zoro # G223945635
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
Volume Capacity
20 gal
Overall Diameter
16 1/8 in
Color
Black
Standards
FDA Approved CFR 21 177.1520, FSSC 22000: Version 4.1, NEN-EN-ISO 14001: 2015, NEN-EN-ISO 15378:2017, NEN-EN-ISO 9001: 2015
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KP694468101CB
- Zoro #
- G223945635
- UPC #
- -
- Country of Origin
- Netherlands
Dimensions
- Overall Diameter
- 16 1/8 in
- Overall Height
- 26 3/4 in
Details
- Item
- Drum
- Volume Capacity
- 20 gal
- Color
- Black
- Standards
- FDA Approved CFR 21 177.1520, FSSC 22000: Version 4.1, NEN-EN-ISO 14001: 2015, NEN-EN-ISO 15378:2017, NEN-EN-ISO 9001: 2015
- Shape
- Round
- Head/Closure Type
- Screw Top
- Includes Lid
- Lid Included
Description
Drum, Bucket/Pail Material Plastic, Color Black, Head/Closure Type Screw Top, Includes Lid Lid Included, Overall Diameter 16 1/8 in, Overall Height 26 3/4 in, Shape Round, Standards FDA Approved CFR 21 177.1520, FSSC 22000: Version 4.1, NEN-EN-ISO 14001: 2015, NEN-EN-ISO 15378:2017, NEN-EN-ISO 9001: 2015, Volume Capacity 20 gal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.