Shop LABELMASTER
See all product information
Create Account
Drum
- Mfr # KP723098855W
- Zoro # G423946364
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM
Head/Closure Type
Screw Top
UN Rating Solids
1H2/X40/S
Overall Height
16 in
Volume Capacity
7.9 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KP723098855W
- Zoro #
- G423946364
- UPC #
- -
- Country of Origin
- Netherlands
Dimensions
- Overall Height
- 16 in
- Overall Diameter
- 14 3/4 in
Details
- Item
- Drum
- Standards
- ASTM
- Head/Closure Type
- Screw Top
- UN Rating Solids
- 1H2/X40/S
- Volume Capacity
- 7.9 gal
- Includes Lid
- Lid Included
- Shape
- Round
- Nestable
- Nesting Capable
- Color
- Blue, White
Description
Drum, Bucket/Pail Material Plastic, Color Blue, White, Head/Closure Type Screw Top, Includes Lid Lid Included, Overall Diameter 14 3/4 in, Overall Height 16 in, Shape Round, Standards ASTM, Volume Capacity 7.9 gal, Nestable Nesting Capable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.