Shop LABELMASTER
See all product information
Create Account
HDPE container
- Mfr # KP4406W
- Zoro # G623945587
product price:Â
$
19.19
/ea
Key Features
Shape
Round
Head/Closure Type
Screw Top
Bucket/Pail Material
HDPE
FDA Approved
FDA Compliant
Volume Capacity
1.59 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP4406W
- Zoro #
- G623945587
- UPC #
- -
- Country of Origin
- Netherlands
- Item
- HDPE container
- Shape
- Round
- Head/Closure Type
- Screw Top
- Bucket/Pail Material
- HDPE
- FDA Approved
- FDA Compliant
- Volume Capacity
- 1.59 gal
- Standards
- FSSC
- Color
- Blue, White
- Includes Lid
- Lid Included
Dimensions
- Overall Height
- 8 1/2 in
- Overall Diameter
- 9 1/2 in
Description
HDPE container, Bucket/Pail Material HDPE, Color Blue, White, Head/Closure Type Screw Top, Includes Lid Lid Included, Overall Diameter 9 1/2 in, Overall Height 8 1/2 in, Shape Round, Standards FSSC, Volume Capacity 1.59 gal, FDA Approved FDA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.