Shop LABELMASTER
See all product information
Create Account
HDPE container
- Mfr # KP4420W
- Zoro # G223945581
product price:Â
$
25.59
/ea
Key Features
Volume Capacity
5.28 gal
FDA Approved
FDA Compliant
Shape
Round
Bucket/Pail Material
HDPE
Includes Lid
Lid Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP4420W
- Zoro #
- G223945581
- UPC #
- -
- Country of Origin
- Netherlands
- Item
- HDPE container
- Volume Capacity
- 5.28 gal
- FDA Approved
- FDA Compliant
- Shape
- Round
- Bucket/Pail Material
- HDPE
- Includes Lid
- Lid Included
- Head/Closure Type
- Screw Top
- Color
- Blue, White
Dimensions
- Overall Diameter
- 12 1/2 in
- Overall Height
- 14 1/4 in
Description
HDPE container, Bucket/Pail Material HDPE, Color Blue, White, Head/Closure Type Screw Top, Includes Lid Lid Included, Overall Diameter 12 1/2 in, Overall Height 14 1/4 in, Shape Round, Volume Capacity 5.28 gal, FDA Approved FDA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.