Pro X Asset Management Printer Bundle
- Mfr # PKG-ASMG-LTPX
- Zoro # G715230591
Specifications
Details
- MFR #
- PKG-ASMG-LTPX
- Zoro #
- G715230591
- UPC #
- -
- Country of Origin
- United States
- Item
- Labeling Bundle
Description
Keep your facility organized and assets clearly identified with the LabelTac Pro X Asset Management Printer Bundle - a complete labeling solution designed for inventory control, equipment identification, and high-visibility asset tracking. This bundle includes the LabelTac Pro X printer, a versatile mix of reflective, tamper-evident, and colored label supplies, a black ribbon roll, and LabelSuite software to help your team print durable, professional-grade labels right away. The LabelTac Pro X is built for demanding industrial environments, delivering crisp 300 dpi labels from 1/2" to 4" wide. It’s ideal for asset tags, barcode labels, serialized IDs, and location markers that need to hold up in harsh conditions. With its extended ribbon capacity and easy-to-load internal design, it's optimized for long print runs with minimal downtime. LabelSuite Design & Print Software comes fully unlocked and license-free, so you can install it on unlimited computers at no cost. With built-in asset tag templates, barcode generators, sequential spreadsheet import, and a library of over 1 million symbols, LabelSuite makes it easy to create standardized labels for any asset management program. This bundle is perfect for organizations looking to improve traceability, reduce equipment loss, and maintain a clean, clearly labeled facility. Bundle Contents: (x1) - LabelTac Pro X Industrial Labeling System (w/ 1 black ribbon pre-installed) (Sku: LTPX) (x1) - Label Supply - 1 inch (150' per roll) - Yellow Reflective (Sku: LT101RF) (x1) - Label Supply - 1 inch (150' per roll) - White Reflective (Sku: LT102RF) (x1) - Label Supply - 2 inch (150' per roll) - Yellow Reflective (Sku: LT201RF) (x1) - Label Supply - 2 inch (150' per roll) - White Reflective (Sku: LT202RF) (x1) - Label Supply - 1 inch (150' per roll) - Green (Sku: LT125) (x1) - Label Supply - 2 inch (150' per roll) - Green (Sku: LT225) (x1) - Label Supply - 1 inch (150' per roll) - Blue (Sku: LT131) (x1) - Label Supply - 2 inch (150' per roll) - Blue (Sku: LT231) (x1) - Label Supply - 1 inch (150' per roll) - White Tamper-Evident (Sku: LT102TEV) (x1) - Label Supply - 2 inch (150' per roll) - White Tamper-Evident (Sku: LT202TEV) (x1) - LabelTac Pro Model Standard Print Ribbon - Black - (984' per roll) (Sku: LPR03) LabelTac Pro X Features: Prints industrial-grade labels from 1/2" to 4" wide. 300 dpi resolution for crisp, professional-quality results. Easy-to-load design with extended ribbon capacity. 3.5” full-color LCD for setup and configuration. USB and Ethernet connectivity for PC or Mac. Includes LabelSuite software with GHS, Pipe Marking, OSHA, and barcode tools. Fully unlocked, license-free software - no user limits or recurring fees. Free full lifetime warranty. Free unlimited tech support
- Free Full Lifetime Warranty
- Free Unlimited Tech Support
- Includes LabelSuite Design and Print Software with thousands of included templates and symbols
- Free black print ribbon pre-installed
- Print on-demand, custom weatherproof labels
- Large print ribbon capacity (984’ per roll)
- Connects to any PC or Mac via USB or Ethernet.
- Compatible with supplies from 1/2” to 4”
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.