Men's LaCrosse Economy Rubber Boot, Steel Toe, 16" Height, Black, 10

  • Mfr # 24009043

  • Zoro # G9067597


product price:  $78.15
/pr

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Height
16"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24009043
Zoro #
G9067597
UPC #
084086043106
Country of Origin
China

Dimensions

Size
10
Height
16"
Footwear Width
D
Heel Height
1 in or Greater
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
LaCrosse Economy
Upper Material
Rubber
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Agriculture, Construction, Food Processing, Gas, Oil
For Outdoor Traction
Yes
Outsole Material
Rubber
Midsole Material
Rubber
Insulation Type
None
Shank Material
Steel
Resists
Abrasions, Slips
Metatarsal Guard
No
Style Number
24009043
Insulated
No
Footwear Sole Pattern
Diamond
Standards
ASTM F2413-18
Toe Shape
Round
Footwear Closure Type
Pull On
Typical Rubber Boot Application
General Use
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Removable Insole
Yes
Completely Non Metallic
No
Static Dissipative
No
Ninety Degree Heel
Yes
Wide Toe Cap
No
Puncture Resistant Insole
No
Shoe Style
Knee
Min. Operating Temp.
0 Degrees F
Footwear Brand
LACROSSE
Insole Color
Black
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Insole Material
EVA
Max. Operating Temp.
400 Degrees F
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.46, Dairy Tile (Wet): 0.32

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Diamond, Insulated No, Size 10, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.