Rail, 120 lb. Capacity, Steel

  • Mfr # ARM2W

  • Zoro # G3719418


product price:  $5.75
/ea

Key Features

Overall Height
1.5 in
Overall Width
2.6 in
Includes
Ladder Lock Rail
Overall Length
7.3 in
For Use With
Mfr. No. 2244S
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ARM2W
Zoro #
G3719418
UPC #
-
Country of Origin
India

Dimensions

Overall Height
1.5 in
Overall Width
2.6 in
Overall Length
7.3 in

Details

Includes
Ladder Lock Rail
Item
Ladder Lock Rail
For Use With
Mfr. No. 2244S
Load Capacity
120 lb
Material
Steel
Finish
Aluminum
Color
Silver
Load Capacity - Maximum
120 lb
Compatible with Manufacturer Model Number
2244S
Compatible Ladder Type
Extension Ladders
Product Type
Rung Lock
Compatible Manufacturer Model Number
2244S
Compatible Manufacturer Part Number
2244S
Compatible with Manufacturer Model No.
2244S
Compatible with Mfr. Model No.
2244S
For Use with Mfr Model Number
2244S
For Use With Mfr. Model Number
2244S
Compatible Pump Manufacturer Part Number
2244S
Compatible Mfr. Model Number
2244S

Description

Ladder Lock Rail,120 lb. Capacity,Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.