
Milan Resin Stackable Dining Chair with Open Design Back, 2PK
Mfr # 7053W9-SALGS
Zoro # G614885328
product price: $190.99
/pk 2, $95.50/ea
Free Shipping & Returns
Key Features
Material
Resin
Width
20.7 in
Size
21.1 in x 20.7 in x 29.9 in
Height
29.9 in
Features
Weather Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7053W9-SALGS
Zoro #
G614885328
UPC #
681944001874
Country of Origin
Mexico
Dimensions
Width
20.7 in
Size
21.1 in x 20.7 in x 29.9 in
Height
29.9 in
Length
21.1 in
Details
Color
White
Material
Resin
Features
Weather Resistant
Includes
2 Side Chairs
Standards
BIFMA
Description
The Milan chair puts a modern twist on a fashionable chair. The fun openwork design provides both light and shade. Milan chairs are lightweight, stackable and colorful, which are suitable for both outdoor and indoor use. The chair is made of high quality, durable polypropylene, which allows for easy care.
- • Durable against all weather elements. Resistant to rain, snow, UV rays, water, mold and mildew.
- • Unique back design provides ideal support and extreme comfort
- • Stackable for convenient storage
- • Resin material with fiber glass enhances the strength of chair
- • Easy care, wipe with cloth and water
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.