Disposable Coveralls, White, M, Collared
- Mfr # MNBC417CMB-MD
- Zoro # G723956209
product price:Â
$
289.99
/ea
Sold in multiples of 25 for
$7,249.75
Key Features
Closure Type
Zipper
Named Size
M
Coverall Style
Collared
Sterilization Status
Non-Sterile
Clean Process Status
Clean Processed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MNBC417CMB-MD
- Zoro #
- G723956209
- UPC #
- 840133514216
- Country of Origin
- Multiple
Dimensions
- Named Size
- M
- Height - Minimum
- 62 in
- Height - Maximum
- 67 in
- Fits Chest Size
- Chemical Penetration Resistance, Cuffed Ankles
Description
Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Clean Process Status Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Collared, Cuff Style Elastic, Features Chemical Penetration Resistance, Cuffed Ankles, Height - Maximum 67 in, Height - Minimum 62 in, High-Visibility No, Hood Style Not Applicable, Includes Boot Covers No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.