Lakeland
Disposable Sleeve Apron, White, XL
Mfr # PBL141-XL
Zoro # G3857287
original price:
$5.63
4% off
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Tyvek(R)
- Seam Style Serged
- Closure Type Ties
- Length 48 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO No Trespassing Sign 8.5" x 12.5", 10PK (A03014)
- ENDURA Work Gloves, Drivers, 2XL, Leather, PR (375GKGVBXXL)
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (475360)
- MECHANIX WEAR Mechanix Wear M-Pact Tactical Gloves, Synthetic Leather/D30 Palm Padding, Coyote, XL (MPT-72-011)
- LAKELAND Disposable Sleeve Apron, White, M (PBL141-MD)
- MCR SAFETY 6 Mil Blue Vinyl Apron Edge 35 X, PK12 (O63R4)
- KLEENGUARD ChemSpry Protect Apron BoundSeam Neck Ties Unvi YEL 100/Cs (97790)
- CELLUCAP Disposable Apron, White, L, PK100 (PA2442GRA)
- POLYCO Gown, L, 50 In. L, 42 In. W, Thumb Loop, PK50 (42500)
- DEALMED Bib 13½" X 18" Ttp 2-Ply Blue, 125/Pk, 500/Cs, 500PK (782081)
- AXIA Disposable Apron Box Holder (17491)
- Lakeland Disposable Aprons