Safegard Sms Coverall, Size L, PK25
Mfr # C8428LG2PE
Zoro # G1226261
product price: $73.25
/pk 25, $2.93/eaKey Features
Size
L
Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C8428LG2PE
Zoro #
G1226261
UPC #
-
Country of Origin
Multiple
Dimensions
Size
L
Details
Item
Coveralls
Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D3776, ASTM D5034, ASTM D5733
Ankle Closure
Elastic
Series
SafeGard
Coverall Style
Hooded Coverall
Industry Type
Healthcare
Packaging
Bulk
Attached Hood
Yes
Wrist Closure
Elastic
Closure Features
Zipper
Description
Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.