Shop LAKELAND
See all product information
Create Account
Flame-Resistant Coverall, Unisex, 2XL, Blue, Plus 2, 52 to 54 in Chest, 29 in L Inseam
- Mfr # 7412B-2X
- Zoro # G916311709
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Material
Pyrolon® Plus 2
Inseam
29 in
Fits Chest Size
52 to 54 in
Features
Resists Flame
Fabric Weight
2.4 oz/sq-yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7412B-2X
- Zoro #
- G916311709
- UPC #
- 884404008172
- Country of Origin
- Mexico
- Material
- Pyrolon® Plus 2
- Inseam
- 29 in
- Features
- Resists Flame
- Fabric Weight
- 2.4 oz/sq-yd
- Closure Type
- Front Zipper
- Series
- 7412
- Color
- Blue
- Seam Style
- Serged
Dimensions
- Fits Chest Size
- 52 to 54 in
- Size
- 2XL
- Fits Waist Size
- 50 in
Description
Lakeland flame-resistant coverall series: 7412, unisex gender, 2 extra-large size, blue, Pyrolon plus 2, 52 to 54 in chest, 50 in waist, 29 in inseam L, 2.4 oz/yd2 fabric weight, serged seam, front zipper closure, resists: flame.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.