Shop All Utility Carts
Lakeside
Bedside & Nurse Server Cart, Steel, No Handle, 1 Shelves, 200 lb
Mfr # BV06
Zoro # G6766207
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 30 in
- Overall Width 18 1/2 in
- Material Steel
- Color Beige
Product Information
- Brand Lakeside
- MFR # BV06
- Zoro # G6766207
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 36 in |
Overall Length | 30 in |
Overall Width | 18 1/2 in |
Overall Depth | 13-1/4" |
Caster Width | 7/8 in |
Inside Drawer Width | 30 in |
Caster Mounting Height | 3 in |
Caster Mounting Plate Size | 1-3/16 in x 2 in |
Caster Wheel Width | 7/8 in |
Inside Drawer HxWxD | (3) 2-3/4 inx30 inx18 in |
Caster Wheel Dia. | 3 in |
Overall LxWxH | 30 inx18-1/2 inx36 in |
Inside Drawer Depth | 18 in |
Inside Drawer Height | (3) 2-3/4 in |
Details
Description
Bedside & Nurse Server Cart, Assembled/Unassembled Assembled, Material Steel, Load Capacity 200 lb, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Plastic, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Face Contact Brake, Cabinet Color Beige, Drawer Color Light Tan, Number of Drawers 3, Number of Shelves 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 90 in H Steel Tilt and Roll Ladder, 6 Steps, 350 lb Load Capacity (6STR26A6E20B8C2P6)
- ZORO SELECT Carpet Ram, Carriage Mntd, 120 x 2-3/4 in (CR-120-3)
- ZORO SELECT Twin Wheel Swivel Caster Brak, Nyln, 4 in. (3.45024090072001)
- ZORO SELECT Swivel Plate Caster, 750 lb., Delrin, Gray (P21SX-UP050D-14)
- LAKESIDE Utility Cart, Aluminum/Polyethylene, 3 Shelves, 300 lb (2000)
- LAKESIDE Deep Well 2 Shelf Plastic Cart; 500 lb Capacity, 24"x36" - Charcoal (2523)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-1836-3-95)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 3 Shelves, 1200 lb (3LG1824BRK)
- SUNCAST COMMERCIAL Heavy Duty Utility Cart, Plastic, 2 Shelves, 500 lb. (PUCSD2645)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (STC222-B)
- VESTIL Mechanical Cart, Stainless Steel, 660 lb (CART-660-M-PSS)
- Lakeside Utility Carts