Zoro Homepage

Fold-Up Style Room Service Table - Round Top

  • Mfr # 415

  • Zoro # G3481777


product price: $1,789.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Caster Type
Swivel
Weight Capacity
100 lb
Caster Dia.
4 in
Diameter
40 in
Leaves Down Width
22 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415
Zoro #
G3481777
UPC #
747069003800
Country of Origin
Mexico

Dimensions

Caster Dia.
4 in
Diameter
40 in
Leaves Down Width
22 1/4 in
Leaves Down Length
40 in
Top Thickness
1 in
Overall Height
30 in
Overall Diameter
40 in
Length - Leaves Down
40 in
Width - Leaves Down
22 1/4 in
Caster Diameter
4 in

Details

Item
Room Service Table Cart
Caster Type
Swivel
Weight Capacity
100 lb
Frame Material
Stainless Steel
Surface Material
Laminate
Shape
Round
Assembly
Assembly Required
Tabletop Color
Gray Sand
Table Material
Wood
Frame Color
Silver
Product Type
Room Service Table Cart

Description

Room Service Table Cart, Shape Round, Overall Height 30 in, Overall Length Not Applicable, Overall Width Not Applicable, Diameter 40 in, Surface Material Laminate, Tabletop Color Gray Sand, Table Material Wood, Top Thickness 1 in, Weight Capacity 100 lb, Leaves Down Length 40 in, Leaves Down Width 22 1/4 in, Frame Color Silver, Caster Dia. 4 in, Caster Type Swivel, Frame Material Stainless Steel, Assembly Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.