Zoro Homepage

Regular Style Room Service Table - Square Top

  • Mfr # 413

  • Zoro # G3481786


product price: $1,409.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Caster Type
Swivel
Assembly
Assembly Required
Frame Material
Stainless Steel
Leaves Down Length
36 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
413
Zoro #
G3481786
UPC #
-
Country of Origin
Mexico

Dimensions

Leaves Down Length
36 in
Overall Length
36 in
Leaves Down Width
22 1/4 in
Caster Dia.
4 in
Top Thickness
1 in
Diameter
36 in
Overall Height
30 in
Overall Width
36 in
Length - Leaves Down
36 in
Caster Diameter
4 in
Width - Leaves Down
22 1/4 in

Details

Item
Room Service Table Cart
Caster Type
Swivel
Assembly
Assembly Required
Frame Material
Stainless Steel
Weight Capacity
100 lb
Frame Color
Silver
Surface Material
Laminate
Tabletop Color
Gray Sand
Table Material
Wood
Shape
Square
Product Type
Room Service Table Cart

Description

Room Service Table Cart, Shape Square, Overall Height 30 in, Overall Length 36 in, Overall Width 36 in, Diameter 36 in, Surface Material Laminate, Tabletop Color Gray Sand, Table Material Wood, Top Thickness 1 in, Weight Capacity 100 lb, Leaves Down Length 36 in, Leaves Down Width 22 1/4 in, Frame Color Silver, Caster Dia. 4 in, Caster Type Swivel, Frame Material Stainless Steel, Assembly Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.