This item is Discontinued.

Lamotte Calibration Solution, 100 FNU, 60 mL 1455

Calibration Solution, 100 FNU, 60 mL (Discontinued)

  • Mfr # 1455
  • Zoro # G3948052
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1455
Zoro #
G3948052
UPC #
637395458019
Country of Origin
United States

Details

Item
Calibration Solution
Type
Turbidity
Range
100 FNU
Container
60 mL Bottle
For Use With
LaMotte 2020wi Turbidity Meter
Number of Tests
5

Description

Calibration Solution, Turbidity, Range 100 FNU, Container 60 mL Bottle, For Use With LaMotte 2020wi Turbidity Meter, Number of Tests 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.