safari Rollerball Pen, Stick, Medium, Black Ink, Vista Transparent/Black Barrel

  • Mfr # L312

  • Zoro # G623333971


product price:  $24.99
/ea

Key Features

Grip
Contoured
Marking Tool Color Family
Black
Refillable
Yes
Pen Type
Rollerball Pen
Point Size
Medium
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L312
Zoro #
G623333971
UPC #
21274151700
Country of Origin
Germany

Dimensions

Point Size
Medium

Details

Grip
Contoured
Marking Tool Color Family
Black
Refillable
Yes
Pen Type
Rollerball Pen
Cap Color
Vista Transparent/Black
Ink Color
Black
Barrel Color
Vista Transparent/Black
Tip Style
Conical
Pen Style
Stick
Features
Pocket Clip

Description

More than the sum of its parts, the LAMY safari Rollerball Pen is aesthetically pleasing, perfectly ergonomic, robustly constructed and entirely individual. An impact-resistant housing makes it a durable companion in any environment, and its barrel's flattened shape prevents it from accidentally rolling away. Functional details such as an ergonomically shaped grip and a distinctive self-sprung clip blend naturally together, making the LAMY safari a modern classic.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.