Shop All Dining Room Tables & Sets
Lancaster Table & Seating
Lancaster Table & 24'' Square Solid Wood Live Edge Dining Height Table with Antique Natural Finish
Mfr # 3492424CLN30
Zoro # G311578295
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lancaster Table & Seating
- MFR # 3492424CLN30
- Zoro # G311578295
- Country of Origin United States
- Category Dining Room Tables & Sets
Description
Coming with an attractive table top and compatible dining height base this set provides you with everything you need to set up and complete the look of your dining area. It's sure to add a rustic element with contemporary flair to your restaurant bistro or bar! At 24'' in length it can comfortably seat 2 guests. VShaped Metal Braces : Its underside includes vshaped metal braces that prevent the wood from warping which helps to maintain the smooth sturdy surface. Solid Beech Wood : Thanks to its solid beech wood construction this table is sturdy enough to handle the wear and tear of everyday use in your restaurant. Dependable Table Base : The eyecatching table top is accented and supported by the included table base. It features a matching solid wood post with a metal base plate and spider attachment. While the wide square base plate helps to prevent the table from wobbling the 200 lb. weight capacity assures it will hold a compatible tabletop. Plus the entire set comes unassembled to save you on shipping costs. This Lancaster Table & Seating dining table offers a vintage yet trendy industrialized appearance that your guests are sure to love! Live Edges : This table also features two live edges that create a rustic look and capture the natural beauty of the tree it was harvested from. Antique Natural : The antique natural finish highlights the distinct 1 1/4'' thick European beech wood grain and gives the table a natural rustic hue.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOTEL GRAND Pintuck Down-Alternative Comforter Set, Taupe, Twin (174707)
- HON 15" W 2 Drawer File Cabinet, Black, Letter (H312.P.P)
- ZORO SELECT Mini Blinds, 72" Lx 34" W, White, Faux Wood (493P50)
- BOUNCYBANDS Wiggle Feet Sensory Cushion (WFBL)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Set of 3 in White (126GMC1)
- FLASH FURNITURE Round Table Set, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1004-GG)
- FLASH FURNITURE Rectangle FarmTable, Antique, Rustic, Foldng, 84"X40", Wood Top, Wood Grain (XA-F-84X40-GG)
- HOMELEGANCE Janina Dining Table (5516-66)
- FLASH FURNITURE Round Restaurant Table Base with 4" Dia., 24" W, 24" L, 28.5" H, Cast Iron, Iron Top, Black (XU-TR24-GG)
- BAXTON STUDIO Julia Grey Upholstered and Dark Brown Finished Wood 5-Piece Dining Set (168-10759-10892)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 30" W, 30" L, 28.5" H, Cast Iron, Iron Top, Black (XU-T3030-GG)
- Lancaster Table & Seating Dining Room Tables & Sets