Shop All Dining Room Tables & Sets
Lancaster Table & Seating
LT Excalibur 24'' Round Dining Height Table with Smooth Letizia Finish and Cross Base Plate
Mfr # 42724RDLZ22D
Zoro # G111518798
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lancaster Table & Seating
- MFR # 42724RDLZ22D
- Zoro # G111518798
- Country of Origin China
- Category Dining Room Tables & Sets
Description
Add a unique modern appeal to your dining area with this Lancaster Table & Seating Excalibur 23 5/8'' round dining height table with smooth letizia finish and cross base plate. Coming with an eco-friendly laminate table top fashioned from compression molded wood in addition to a compatible standard height base column and cross plate this item provides a dependable yet distinct aesthetic that simply can't be duplicated. While its smooth letizia finish offers the beautiful look of marble at a fraction of the cost the strong stamped steel base column and cross plate are bound to supply enhanced stability. Plus the table top's UV- and weather-resistant design is built to withstand the elements making it the perfect indoor or outdoor option that your guests can rely on.Built to deliver long-lasting performance at an unbeatable price this item is a necessary investment for any foodservice facility wishing to strike the ideal balance between style and function. In addition to its UV- and weather-resistant design this set's impressive table top also boasts superior scratch and impact resistance for increased longevity. It's even impervious to cigarette burns and stains which can help to mitigate replacement costs incurred by clumsy customers. The table top requires minimum maintenance as well enabling you to boost the efficiency of your cleaning process and encourage a quicker turnover rate.This set's eye-catching table top is accented and supported by the included base column. Featuring a sturdy stamped steel construction this column allows you to extend your table top to a comfortable standard height. Additionally at the base of the table a 22'' x 22'' stamped steel cross plate helps to prevent the table from wobbling to maintain better stability and balance. This set also comes with screw hardware for fast assembly and 4 floor glides that will prevent the cross base from scratching your floors. Whether you're looking to revamp your restaurant's front-of-house space or enhance the appearance of your cafe patio or deck this set will spotlight the beauty of nature while focusing on an elegant dining experience in order to bring you the best of both worlds! The set ships unassembled with hardware included.Overall Dimensions:Diameter: 23 5/8''Height: 29 5/8''Thickness: 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Candace Luxe and Glamour Dark Grey Velvet Upholstered King Size Bed (149-8952)
- CAFEWORKS Round CaféWorks™ Table, Graphite Granite - 36" Square x 29"H, 42" W, 42" L, 29" H, Walnut (65644)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-SV-DKGY-GG)
- SHOPSOL Round Stool with Backrest, Height 19" to 36"Black (3010011)
- ALATERRE FURNITURE 42 W, 36 L, 36 H (ANNP1971)
- FLASH FURNITURE Round Glass Table w/4 Blk Rattan Chrs, Rnd, 28", 28.75 W, 28.75 L, 28 H, Clear (TLH-087RD-037BK4-GG)
- FLASH FURNITURE Round Table, Round, Aluminum, 31.5", 31.5 W, 31.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-052-3-GG)
- BAXTON STUDIO Kenji Dark Brown Finished 48-Inch-Wide Round Wood Dining Table (168-10894)
- BAXTON STUDIO Damara Mid-Century Modern Sand Fabric and Walnut Brown Finished Wood 5-Piece Dining Set (183-11646-11644-Zoro)
- HOMELEGANCE Janina Dining Table (5516-66)
- BAXTON STUDIO Julia Grey Upholstered and Dark Brown Finished Wood 5-Piece Dining Set (168-10759-10892)
- Lancaster Table & Seating Dining Room Tables & Sets