ClassicCUT Bypass Lopper, 31 in., 1-3/4 in. Cut Capacity
- Mfr # SL15167
- Zoro # G422919611
product price:Â
$
48.19
/ea
Key Features
Color
Red
Height
1.25 in
Overall Length
31.75 in
Blade Material
High Carbon Steel
Handle Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL15167
- Zoro #
- G422919611
- UPC #
- 038313151676
- Country of Origin
- United States
Dimensions
- Height
- 1.25 in
- Overall Length
- 31.75 in
- Width
- 13.5 in
Details
- Color
- Red
- Item
- Bypass Lopper
- Blade Material
- High Carbon Steel
- Handle Material
- Steel
Description
Lightweight and easy-to-use, the 31-inch Corona ClassicCUT Bypass Lopper is an ideal branch cutter for homeowners and gardeners who want professional results when maintaining their own yard. These loppers have contoured handle grips and a shock-absorbing bumper for better comfort and reduced strain while cutting green or dry branches up to 1 3/4-inches in diameter. Equipped with a replaceable blade made from MAXForged steel, this tree pruner promises to be one of your most reliable and hardworking yard tools for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.