12-3C STR BC H07RN-F RBR/NEO, EURO CC BLK JKT 450/750V 60C, 1000FT

  • Mfr # 1600119

  • Zoro # G2848037


product price:  $18.79
/ea
Sold in multiples of 25 for $469.75
Additional $15.00 delivery surcharge applies per item.
See details

Key Features

Jacket Color
Black
Jacket Material
Neoprene
Conductor Material
Finely stranded bare copper
Insulation Material
Rubber
Conductor Stranding
Class 5 fine wire
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1600119
Zoro #
G2848037
UPC #
-
Country of Origin
Unknown

Dimensions

Bend Radius Installation Type
for stationary use
Minimum Bend Radius
8 x cable diameter

Details

Jacket Color
Black
Jacket Material
Neoprene
Conductor Material
Finely stranded bare copper
Insulation Material
Rubber
Conductor Stranding
Class 5 fine wire
Wire Gauge
12 AWG
Ground Connector
yes
Conductor #1 - Wire Gauge (AWG) / Conductor Cross-Section (mm2)
12 AWG (4 mm²)
Operating Temperature Range
-25°C to +60°C
Maximum Operating Temperature
+60°C
Conductor Cross-Section
(4 mm²)
Wire AWG #1 - # of Conductors
3
Ethernet Category
58
Installation Type for Temperature Range
for stationary use
Nominal Voltage
750V
Cable Construction (Wire Gauge & Conductor Count)
12 AWG/3C
Minimum Operating Temperature
-25°C
Conductor Count
3 Conductor
Screen/Shield
Unshielded
Temperature Rating
60 Degrees Centigrade
Jacketing Material
Neo-Neoprene, Polychloroprene
Earth/Ground Wires
Yes
Product Type
Ozoflex
Material
Tinned or Coated Copper
Type
Stranded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.