
16-7C 30STR BC PVC/NYL+TIN BRD, PVC JKT GRY 600V 90C UL CSA CE, 1000FT
Mfr # 601607CY
Zoro # G1351288
product price: $1,769.99
/ea
Sold in multiples of 250 for $442,497.50
Key Features
Number of Conductors
7
Wire Size
16 AWG
Voltage
600V
Jacket Color
Gray
Jacket Material
Thermoplastic polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
601607CY
Zoro #
G1351288
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
16 AWG
Details
Number of Conductors
7
Voltage
600V
Jacket Color
Gray
Jacket Material
Thermoplastic polymer
Standards
UL/CSA/CE
Material
Bare Copper
Description/Special Features
Class 5 Fine Wire; Ground Connector; Shielded Cable
Type
Finely Stranded
Color
Gray (Slate)
Temp. Range
-40 to 105°C
Temperature Rating
90 Degrees Centigrade
Shield Type
Braid
Product Type
Flex Cont
Insulation Material
Pvc-Polyvinyl Chloride
Screen/Shield
Shielded
Conductor Count
7 Conductor
Stranding
28 Strands in Each Conductor
Jacketing Material
Pvc-Polyvinyl Chloride
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.