This item is Discontinued.

Lar Plastics Llc PLASTIC PALLET, Heavy duty 48"x40" (Euro Size) 3 runners Open Deck HEAVY DUTY US.H3.O

PLASTIC PALLET, Heavy duty 48"x40" (Euro Size) 3 runners Open Deck (Discontinued)

  • Mfr # HEAVY DUTY US.H3.O
  • Zoro # G205938259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HEAVY DUTY US.H3.O
Zoro #
G205938259
UPC #
-
Country of Origin
Brazil

Description

Excellent solution for heavy loads. Its robust design makes the pallet resistant to impact and able to carry loads of up to 2,600 lbs. (1,200 kg) in high-bay racks and during transport, as well as up to 17,600 lbs. (8,000 kg) in static storage, with a net weight of only 44 lbs. (20 kg)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.