
Larsen Supply 02-3217 2 in. White Hollow Rubber Sink Stopper; Pack Of 6
Mfr # 664724
Zoro # G804015092
product price:Â $30.49
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
664724
Zoro #
G804015092
UPC #
-
Country of Origin
United States
Description
Features
- Color - White.
- Hollow Rubber Sink Stopper.
- For 1-7/8 To 2 in. Drains Carded.
- Pack of 6.
- Dimension - 1.3 x 2.75 x 4.75 in.
- Item Weight - 0.09 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.