Shop LARSON ELECTRONICS

LEDWP-600E-M Magnetic Mount 60 watt Low Profile LED Wall Pack Light with Glare Shield; Wide Flood Beam

  • Mfr # LEDWP-600E-M
  • Zoro # G904151782

product price: 
$
795.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LEDWP-600E-M
Zoro #
G904151782
UPC #
-
Country of Origin
United States

Description

Magnetic Mount 60 Watt Low Profile LED Wall Pack Light with Glare Shield Wide Flood Beam. The LEDWP 600E M Magnetic Mount LED Flood Light offers high light output from a compact form factor and is designed to provide a more durable and long lived alternative to halogen and metal halide units. This 60 watt LED light produces a wide flood beam without the high heat, fragile construction, or high energy costs of incandescent lighting. The LEDWP 600E M LED flood light from Larson Electronics produces a long flood beam of light while drawing only 0.5 amps at 120 VAC. The light assembly consists of forty five LEDs paired with high purity specular optics to produce a wide light distribution overpowering that of a 500 watt quartz flood lights. This light is constructed of three angled boards that helps provide a wider spread. Instead of the light only shining forward, the center board is concentrated to go straight out while the boards on the side are 45° offset. This LED wall pack is designed to withstand demanding conditions and is waterproof, vapor proof, and built to resist the damaging effects of an outdoor environment. The LEDWP 600E M consists of forty five LEDs housed within a waterproof aluminum housing that is powder coated for added durability and resistance to corrosion. The housing incorporates integral cooling fins for efficient heat dissipation and increased LED longevity. The LED lamp assembly is protected by a shatterproof polycarbonate lens which is secured to the housing with a waterproof seal. A 1/2" waterproof connector provides a secure and sealed power connection point and rounds out this unit's weather resistant construction.

Features
  • Magnetic Mount 60 watt Low Profile LED Wall Pack Light with Glare Shield
  • Wide Flood Beam
Specifications
  • Dimension: 16" H x 14" W x 8" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.