
Boshart Industries 3/4 in. Insert in. X 1/2 in. D FPT Polypropylene 90 Degree Reducing Elbow 1 pk
Mfr # UPVCFRE-0705
Zoro # G3872597
product price: $6.89
/eaSold in multiples of 2 for $13.78
Key Features
Material
PVC
Pipe Fitting Material
PVC
Fitting Schedule Class
Schedule 80
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UPVCFRE-0705
Zoro #
G3872597
UPC #
7.77808E+11
Country of Origin
United States
Details
Item
PVC Pipe Fitting
Material
PVC
Pipe Fitting Material
PVC
Fitting Schedule Class
Schedule 80
Description
Connects male threaded pipe to polyethylene pipe in a 90-degree bend in cold water applications only. Can be used underground or above ground for pool and spa applications, water service, and agriculture use.
- • Install with hose clamps
- • Safe for potable water
- • Good chemical resistance
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.