
Boshart Industries 3/4 in. FPT X 3/4 in. D Insert Polypropylene 2-3/4 in. Female Adapter 1 pk
Mfr # UPVCFA-07
Zoro # G3870436
product price: $7.39
/eaKey Features
Pipe Fitting Material
PVC
Material
PVC
Fitting Schedule Class
Schedule 80
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UPVCFA-07
Zoro #
G3870436
UPC #
7.77808E+11
Country of Origin
United States
Details
Item
PVC Pipe Fitting
Pipe Fitting Material
PVC
Material
PVC
Fitting Schedule Class
Schedule 80
Description
Polypropylene female adapters are used to adapt male threads to polyethylene pipe in a straight line in cold water applications only. Can be used underground or above ground for pool and spa applications, water service, and agriculture use.
- • Install with hose clamps
- • Safe for potable water
- • Good chemical resistance
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.