Shop All Sockets
Lasco
Lasco PV401248 2 x 2 x 0.75 in. Skt Bullhead Tee
Mfr # PV401248
Zoro # G403983020
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Features
- ASTM D-1784 - Rigid Poly (Vinyl Chloride) (PVC) Compounds and Chlorinated Poly Vinyl Chloride (CPVC) Compounds
- ASTM D-2466 - Socket Type Poly (Vinyl Chloride) (PVC) Plastic Pipe Fittings, Schedule 40
- ASTM F-1970 - Standard Specification for Special Engineered Fittings, Appurtenances or Valves for use in Poly (Vinyl Chloride)(PVC) or Chlorinated Poly (Vinyl Chloride)(CPVC) systems
- Material - Lasco Schedule 40 Fittings are produced from PVC Type 1, Cell Classification 12454-B. -O-rings are produced from a Buna- N (Nitrile) material
- Listings - NSF/ANSI Standard 61, Annex G Drinking Water System Components Weighted average lead content
- Not to be used in the Hot or Cold water distribution system in a dwelling Maximum Service Temperature 140°F
- Do not use Lasco fittings for compressed air or gases
- Do not test PVC piping systems with compressed air or gases
- Do not use fittings with liquids not recommended by Lasco
- Dimension: 2 x 2 x 0.75 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyed Drill Chuck 3/4" Cap., 4JT Mount Size, Steel (CBB-19 J4)
- SAFEWAZE 25" Duffle Bag (FS8175)
- PIP Heavy Split Gloves, Leather, M, PK12 (IC5DP/M)
- ALIGN Y-Axis 150 Power Table Feed 110V~1 Phase (3129-0156)
- OTC 3/4 in Drive, 2-1/4" 6 pt SAE Socket, 6 Points (1920)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 11/16" 6 pt SAE Socket, 6 Points (40422)
- PROTO 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J5014B)
- SUNEX 1/2" Drive, Impact Socket Set, SAE Socket (2640)
- TEKTON 3/8 Inch Drive x 14 mm 6-Point Socket (SHD12114)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13mm 6 pt Metric Socket, 6 Points (8413)
- KD TOOLS 1/2" Drive, Deep Socket Set, SAE Socket (80733)
- Lasco Sockets