
PVC PVC Pipe Fitting, Insert x FPT
Mfr # UPVCFA-20
Zoro # G3869410
product price: $12.15
/eaKey Features
Fitting Connection Type
Insert x FPT
Material
PVC
Pipe Fitting Material
PVC
Fitting Schedule Class
Schedule 80
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UPVCFA-20
Zoro #
G3869410
UPC #
7.77808E+11
Country of Origin
United States
Details
Fitting Connection Type
Insert x FPT
Item
PVC Pipe Fitting
Material
PVC
Pipe Fitting Material
PVC
Fitting Schedule Class
Schedule 80
Description
Polypropylene female adapter are used to adapt male threads to polyethylene pipe in a straight line in cold water applications only. Can be used underground or above ground for pool and spa applications, water service and agriculture uses.
- • Install with hose clamps
- • Safe for potable water
- • Good chemical resistance
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.