PVC PVC Pipe Fitting, Insert x MPT

  • Mfr # UPPA-20

  • Zoro # G3868598


product price:  $6.04
/ea
Sold in multiples of 2 for $12.08

Key Features

Fitting Connection Type
Insert x MPT
Pipe Fitting Material
PVC
Material
PVC
Fitting Schedule Class
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UPPA-20
Zoro #
G3868598
UPC #
777808130825
Country of Origin
United States

Details

Fitting Connection Type
Insert x MPT
Item
PVC Pipe Fitting
Pipe Fitting Material
PVC
Material
PVC
Fitting Schedule Class
Schedule 80

Description

Polypropylene insert adapters are used to adapt to polyethylene pipe in a straight line in cold water applications only. Can be used underground or above ground for pool and spa applications, water service and agriculture uses.


  • • Install with hose clamps
  • • Safe for potable water
  • • Good chemical resistance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.