Shop WESTLAKE PIPE & FITTINGS
See all product information
Create Account
Swing Joint, 1 1/2 in, Schedule 40, White
Mfr # G330212
Zoro # G403046268
product price:Â
$
65.85
/ea
Key Features
Specific Fitting Shape
Swing Joint
Includes Plug
No
Schedule
Schedule 40
Fitting Side A Type
NPT
Maximum Operating Pressure
330 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G330212
- Zoro #
- G403046268
- UPC #
- 025528702991
- Country of Origin
- United States
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Side 2 Nominal Pipe Size
- 1 1/2 in
- Side 1 Nominal Pipe Size
- 1 1/2 in
Description
MPT x Macme Out
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.