Shop WESTLAKE PIPE & FITTINGS

CTS Tee, 3/4 x 1/2 x 1/2 in, Schedule 40

  • Mfr # 4101094
  • Zoro # G103046308

product price: 
$
1.55
/ea

Key Features

Specific Fitting Shape
CTS Slip Reducing Tee
Fitting Material
CPVC
Schedule
Schedule 40
Includes Plug
No
Includes Shield
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4101094
Zoro #
G103046308
UPC #
025528786489
Country of Origin
United States

Dimensions

Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side C Nominal Pipe Size
1/2 in
Overall Length
2 5/32 in
Fitting Side A Nominal Pipe Size
3/4 in
Socket Depth
11/16 in
Fitting Side A Copper Tube Size
3/4 in
Fitting Side B Tube Outer Diameter
5/8 in
Fitting Side C Copper Tube Size
1/2 in
Fitting Side A Tube Outer Diameter
7/8 in
Fitting Side B Copper Tube Size
1/2 in
Fitting Side C Pipe Size
1/2 in
Fitting Side 2 Copper Tube Size
1/2 in
Fitting Side 1 Tube Outer Diameter
7/8 in
Fitting Side 1 Copper Tube Size
3/4 in
Fitting Side 3 Pipe Size
1/2 in
Fitting Side 2 Tube Outer Diameter
5/8 in
Fitting Side 3 Copper Tube Size
1/2 in
Wire Rope Length
2 5/32 in
Length
2 5/32 in

Details

Specific Fitting Shape
CTS Slip Reducing Tee
Fitting Material
CPVC
Item
CTS Tee
Schedule
Schedule 40
Includes Plug
No
Includes Shield
No
Fitting Side C Type
Socket
Includes Seal
No
Low Lead Certified Standard
NSF 61; NSF 14
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Low Lead Compliance Level
Certified
Temp. Range
32 Degrees to 140 Degrees F
Standards
ASTM D1784, ASTM D2846, NSF 14, NSF 61
Color
Yellow
Fitting Side B Type
Socket
Fitting Side B Gender
Female
Fitting Side A Type
Socket
Maximum Operating Pressure
400 psi
Fitting Side C Gender
Female
Application
Potable Water
Pipe Fitting Material
PVC
Fitting Shape
Tee
Compatible Tube Material
CPVC
Material Grade
SDR-11
Fitting Side B Connection Type
Socket
Minimum Operating Temperature
32 Degrees F
Fitting Side C Connection Type
Socket
Maximum Operating Temperature
180 Degrees F
Fitting Side A Connection Type
Socket
Compatible Copper Tube Type
CPVC CTS Tube
Connector Type
Reducer
Operating Temperature - Minimum
32 Degrees F
Fitting Side 1 Connection Type
Socket
Operating Temperature - Maximum
180 Degrees F
Fitting Side 2 Connection Type
Socket
Fitting Side 3 Connection Type
Socket
For Media Type
Potable Water
Operating Pressure - Maximum
400 psi
Wire Color
Yellow

Description

CTS Tee, Application Potable Water, Fitting Side A Connection Type Socket, Fitting Side B Connection Type Socket, Fitting Side C Connection Type Socket, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Side C Copper Tube Size 1/2 in, Fitting Material CPVC, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Specific Fitting Shape CTS Slip Reducing Tee, Maximum Operating Pressure 400 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.