Zoro Homepage

Boshart Industries 1-1/4 in. Insert in. X 1-1/4 in. D Insert PVC Tee 1 pk

  • Mfr # UPVCFRT-121207

  • Zoro # G3870296


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Pipe Fitting Material
PVC
Material
PVC
Fitting Schedule Class
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPVCFRT-121207
Zoro #
G3870296
UPC #
7.77808E+11
Country of Origin
United States

Details

Item
PVC Pipe Fitting
Pipe Fitting Material
PVC
Material
PVC
Fitting Schedule Class
Schedule 80

Description

Connects Poly Pipe To Male Pipe Used To Provide A Supply Branch Line From A Main Line With The Size Of The Branch Reduced In Polyethylene Pipe In Cold Water Applications Only. Can Be Used Underground Or Above Ground For Water Service And Agriculture Uses. NSF Approved


  • • For cold water applications only.
  • • Connect to polyethylene pipe.
  • • Install with hose clamps
  • • Safe for potable water.
  • • Good chemical resistance.
  • • Widely used in irrigation systems where lines are not below the frost line.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.