
Boshart Industries 3/4 in. Insert in. X 3/4 in. D Insert Polypropylene Tee 1 pk
Mfr # UPPT-07
Zoro # G3873909
product price: $7.39
/eaSold in multiples of 2 for $14.78
Key Features
Pipe Fitting Material
PVC
Material
PVC
Fitting Schedule Class
Schedule 80
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UPPT-07
Zoro #
G3873909
UPC #
7.77808E+11
Country of Origin
United States
Details
Item
PVC Pipe Fitting
Pipe Fitting Material
PVC
Material
PVC
Fitting Schedule Class
Schedule 80
Description
Poly insert tees are used to provide a branch supply line from a main line of polyethylene pipe in cold water applications only. Can be used underground or above ground for water service and agriculture uses. NSF approved.
- • Widely used in pool and spa market
- • Good chemical resistance
- • Install with hose clamps
- • Safe for potable water
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.