Shop LAUREOLA INDUSTRIES
See all product information
Create Account
1/16 in x 36 pcs Malleable Wire Rope Cable Clip, Zinc Plated, 36PK
- Mfr # ZAG116-WRCM-36
- Zoro # G624479425
product price:Â
$
34.69
/pk of 36, $0.96/ea
Key Features
Material
Steel
For Wire Rope Dia.
1/16 in
Clip Type
U-Bolt Clip
Min. Number of Clips
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZAG116-WRCM-36
- Zoro #
- G624479425
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Item
- Wire Rope Clip
- Clip Type
- U-Bolt Clip
- Min. Number of Clips
- 3
Dimensions
- For Wire Rope Dia.
- 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.