Summerland Series Squared Foot Cabinet Pull, 4.19"L Handle, 0.55"H Handle, 1.37"Projection, Zinc
- Mfr # 12059
- Zoro # G123562352
product price:Â
$
8.45
/ea
Key Features
Material
Zinc
Projection
1.37 in
Includes
Mounting Hardware
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12059
- Zoro #
- G123562352
- UPC #
- 722233120590
- Country of Origin
- China
- Finish
- Satin Nickel
- Material
- Zinc
- Projection
- 1.37 in
- Includes
- Mounting Hardware
- Outer Mounting Hole Ctr. to Ctr.
- 3-3/4 in
- Color
- Silver
- Grip Style
- Transitional
- Shape
- Arch
Description
Laurey Summerland Squared Foot Cabinet Pull, Style: Transitional, Design/Pattern: Arch, 4.19 in L Handle, Handle Height: 0.55 in, Projection Size: 1.37 in, Mounting Hole Center to Center: 3-3/4 in, Zinc, Satin Nickel, Silver, Includes: Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.