Madrina 4 Piece 19 Ounce Stoneware Assorted Designs Mug Set in Blue

  • Mfr # 138964.01

  • Zoro # G321738252


product price: $34.15
/ea

Key Features

Height
3.5 in
Color
Blue
Width
5.1 in
Length
5.25 in
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138964.01
Zoro #
G321738252
UPC #
085081599902
Country of Origin
China

Dimensions

Height
3.5 in
Width
5.1 in
Length
5.25 in

Details

Color
Blue
Item
Mug Set
Material
Stoneware

Description

Enjoy a nice warm beverage with these Laurie Gates Madrina 19 Ounce 4 Piece Stoneware Assorted Wax Relief Designs. Each mug in this set has a different unique and beautiful design crafted with a wax relief technique. The designs stand out amazingly on top of the gorgeous deep blue color. Made from durable stoneware, these mugs are built to last and are even dishwasher and microwave safe making them perfect for everyday use. Have a cozy night in with some tea or invite over a few friends for coffee, either way these mugs will be the center of attention.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.