Urn Top Post, 36-1/2" H, 14-1/2" Base Dia.
Mfr # 44-2010
Zoro # G0962442
product price:Â $214.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Flat
Base Material
Steel
Post Material
Stainless Steel
ADA Compliance
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
44-2010
Zoro #
G0962442
UPC #
842594054409
Country of Origin
United States
Dimensions
Post Diameter
2 1/2 in
Overall Height
36 1/2 in
Base Diameter
14 1/2 in
Manufacturer Warranty Length
5 yr
Details
Item
Urn Top Rope Post
Base Type
Flat
Base Material
Steel
Post Material
Stainless Steel
ADA Compliance
No
For Use With
Rope
Post Finish
Satin
Base Finish
Satin Stainless Steel
Post Top
Urn
Fillable
No
Resistance Properties
Scratch Resistant
Compatible Line
Rope
Description
Urn Top Rope Post, Post Top Urn, For Use With Rope, Compatible Line Rope, Overall Height 36 1/2 in, Post Diameter 2 1/2 in, Base Diameter 14 1/2 in, Fillable No, Post Material Stainless Steel, Base Type Flat, Product Type Stanchion, ADA Compliance No, Post Finish Satin, Base Material Steel, Base Finish Satin Stainless Steel, Resistance Properties Scratch Resistant, Manufacturer Warranty Length 5 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.