Shop LAVISH HOME
See all product information
Create Account
12PC Towel Set Cotton Bathroom Accessories with 4 Bath Towels, 4 Hand Towels, and 4 Washcloths, Gray
- Mfr # 67-0016-S-2
- Zoro # G623303028
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Color
Silver Gray
Material
100% Cotton and 625 GSM
Length
54.5 in
Width
28 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67-0016-S-2
- Zoro #
- G623303028
- UPC #
- 197315351665
- Country of Origin
- India
- Color
- Silver Gray
- Material
- 100% Cotton and 625 GSM
- Item
- Towel Set
- Type
- Towels
- Includes
- Towel Set
Dimensions
- Length
- 54.5 in
- Width
- 28 in
- Height
- 1 in
Description
Bring spa quality luxury to the comfort of your own bathroom with the 12-Piece Bath Towel Set by Lavish Home. These super soft and plush towels for bathroom are made from 100-percent cotton with a pleasing terry cloth weave type that is designed for maximum absorption. The bath towels sets can be used in your primary, guest, and en suite bathroom for a cohesive look throughout your house or gift one of the towel sets as a wedding, housewarming, or back-to-school present for college students.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.