12x20 Plush Lumbar Faux Fur Pillows 2-Pack Decorative Pillow Insert and Shag Cover Set, White

  • Mfr # SH-BUND163

  • Zoro # G022800838


product price:  $39.95
/ea

Key Features

Thickness
12 in
Length
20 in
Color
White
Material
Polyester 
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SH-BUND163
Zoro #
G022800838
UPC #
196593414109
Country of Origin
China

Dimensions

Thickness
12 in
Length
20 in
Width
6 in

Details

Color
White
Item
Decorative Pillows, Inserts & Covers
Material
Polyester 

Description

Add just the right touch of glamour and style to any room with the Set of 2 Throw Pillows for Bedroom by Lavish Home. The front side of each polyacrylic faux fur pillow cover has curled shag and offers a velvety soft feel along with a glamorous luster that will add a unique elegance to your home. The back side of the covers have a smooth polyester faux suede texture and a hidden zipper that allows you to remove it for convenient care. This rectangle throw pillow set comes with a 6-inch-thick polyester insert. The plush, yet supportive, lumbar sofa pillow inside is designed to help provide constant support to the small of your back while sitting in a chair, watching a movie, relaxing on the sofa, lounging with your favorite book, or traveling on long rides. With its rich color and deluxe decorative covers, these decorative pillows for bedroom will be an instant upgrade to your office, living room, or your teen’s dorm. IMPORTANT: Lavish Home is committed to providing the consumer with the absolute best price and value on all of our products.This is an exclusive product of Lavish Home and ONLY Couch Pillows for Living Room Lavish Home is a registered trademark protected by U.S. Trademark law and will be vigorously defended.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.