2-Piece Twin Quilt Set Bedspread & Pillow Sham with Stylish Geometric Pattern Lightweight Quilt Set
- Mfr # 66-003-PRT-GT
- Zoro # G922800884
product price:
$
37.89
/ea
Key Features
Size
Twin
Thickness
0.5 in
Color
Navy/White
Width
68 in
Material
100% Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66-003-PRT-GT
- Zoro #
- G922800884
- UPC #
- 196593999118
- Country of Origin
- China
Dimensions
- Size
- Twin
- Thickness
- 0.5 in
- Width
- 68 in
- Length
- 90 in
- Height
- 0.5 in
Details
- Item
- Quilts & Sets
- Color
- Navy/White
- Material
- 100% Polyester
- Pattern
- Geometric
- Includes
- 1 Quilt & 1 Sham
- Style
- Navy Geo
Description
Add a decorative touch to your guest room, vacation home, little one’s bedroom, or dorm room with the lightweight Twin Size Bedding Set by Lavish Home. Made of soft, breathable microfiber and polyester with a 200GSM filling, this twin bed quilt set comes with one standard pillow sham and a twin coverlet with a bold geometric pattern that creates an attractive, comfy look when placed atop your bed. The twin size bed set is sure to look great, while providing you with an extra layer of warmth for a cozy, restful sleeping experience throughout the year. Lavish Home is your source for twin bed sets for adults and other dorm room essentials that will help you get a good night’s sleep. Important: Lavish Home is committed to providing the consumer with the absolute best price and value on our entire line of products. Note: This is an exclusive product of Lavish Home and only Twin Coverlets and Quilts by Lavish Home. Avoid buying counterfeit products and transacting with unauthorized sellers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.