Shop LAVISH HOME
See all product information
Create Account
Cable Knit Throw Blanket for Couch, Sofa, or Bed 60x80-Inch Soft and Cozy Blanket, Navy Blue
- Mfr # 66-THROW80-N
- Zoro # G822800861
product price:Â
$
83.55
/ea
Key Features
Color
Navy
Width
60 in
Length
80 in
Material
100% Acrylic polyester blanket with Polyester faux fur
Thickness
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66-THROW80-N
- Zoro #
- G822800861
- UPC #
- 197315979760
- Country of Origin
- India
Dimensions
- Width
- 60 in
- Length
- 80 in
- Thickness
- 0.5 in
- Height
- 0.5 in
Details
- Color
- Navy
- Material
- 100% Acrylic polyester blanket with Polyester faux fur
- Item
- Blankets & Throws
- Includes
- Blanket Throw
Description
Create an inviting look in any room or add coziness to a reading nook with the Plush Throw Blankets for Couch by Lavish Home. Featuring a textured cable knit design, this 60x80-inch fleece blanket throw lets you elevate the look of your sofa, bed, or chair and makes a great gift for wedding showers, holidays, and housewarmings. The decorative throw blanket is made with a knitted front with a 325GSM thickness for a luxurious feel, while the sherpa backing provides excellent insulation to keep you warm in the fall and winter months. The sherpa throw blanket gives a high-end appearance to your bedroom decor aesthetic and is conveniently machine washable and dryable for easy cleaning. Important: This is an exclusive product of Lavish Home and only Queen Size Blankets for Bed
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.