Shop LAVISH HOME
See all product information
Create Account
Wolf Blanket 74x91-inch Printed Winter Wolf Blanket Plush Thick 7.5lb Faux Mink Queen Throw
- Mfr # 66-B1365
- Zoro # G223303046
product price:Â
$
71.95
/ea
Key Features
Color
Blue and White
Width
74 in
Length
91 in
Material
100% Polyester Woven with a Faux Mink Feel
Type
Blankets & Throws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66-B1365
- Zoro #
- G223303046
- UPC #
- 886511520677
- Country of Origin
- China
- Color
- Blue and White
- Material
- 100% Polyester Woven with a Faux Mink Feel
- Type
- Blankets & Throws
- Item
- Blanket
- Includes
- Blanket
Dimensions
- Width
- 74 in
- Length
- 91 in
- Height
- 0.5 in
Description
Bring the feel of the wild to your home with this appealing and comfortable Wolf Mink Blanket by Lavish Home. Warm and cozy, this luxurious heavyweight queen-size fleece blanket is perfect for relaxing on the couch or sleeping in on a chilly weekend morning. With a winter wolf design in vibrant blue hues, you won't have to compromise comfort for style. This thick fleece blanket is made of 100% polyester with a faux mink feel and fits generously over twin, full, and queen-sized beds.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.