Shop All Shears, Pruners & Loppers
Lawn & Garden
Lawn & Garden GT0715F Fruit Picker FRP Handle
Mfr # 7205990
Zoro # G503979138
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lawn & Garden
- MFR # 7205990
- Zoro # G503979138
- UPC # 756050601901
- Country of Origin China
- Category Shears, Pruners & Loppers
Description
Features
- Handle Length: 96 in.
- Handle Material: Fiberglass
- Handle Type: Long Handle
- Product Type: Fruit Picker
- Head Material: Steel
- Comfort Grip: No
- Handle Color Family: Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN GRO Soil Pot Nat/Org Uncsed 16Qt (140204016QTP)
- CATCHMASTER 100I Insect Monitor Trap (100I)
- JACKS IMPORTS Saddle Rack BLACK (10353-BK)
- KOHLER Air Filter Element (14 083 22-S)
- SILKY SAWS Silky Zubat Professional Fine 330mm (278-33)
- CORONA TOOLS Tree Pruner, Steel Blade, 2-1/2" Blade L (LR 3460)
- FISKARS Tree Pruning Stik (92346935)
- SILKY SAWS Silky Blade ZUBAT 330mm Large Teeth (271-33)
- EARTHWISE 6.5-Amp 8-Inch Corded Electric Pole Saw (PS44008)
- CORONA TOOLS Corona Flower Thinning Shear Forged Coronium Alloy Steel (CRNFS4350)
- JAMESON 16" Tri-Cut Saw Blade (3 pk) (SB-16TE-3PK)
- Lawn & Garden Shears, Pruners & Loppers