Shop L.B. WHITE
See all product information
Create Account
Heater
Mfr # Volt 1.5
Zoro # G523431470
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Thermal Overheat Protection
Overheat Protection
Standards
UL Listed
Overall Width
12 in
Thermostat Included
Thermostat Included
Heating Capacity
5,100 BTU
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Volt 1.5
- Zoro #
- G523431470
- UPC #
- -
- Country of Origin
- Finland
Dimensions
- Overall Width
- 12 in
- Overall Length
- 11 in
- Overall Height
- 8 in
- Cord Length
- 10 ft
- Overall Depth
- 11 in
- Wire Rope Length
- 11 in
- Length
- 11 in
Details
- Thermal Overheat Protection
- Overheat Protection
- Standards
- UL Listed
- Thermostat Included
- Thermostat Included
- Heating Capacity
- 5,100 BTU
- Product Type
- Portable Electric Salamander Heater
- Housing Finish
- Powder Coated
- Item
- Heater
- NEMA Plug Configuration
- 5-15P
- Phase
- 1
- Heating Capacity - Maximum
- 5,100 BtuH
- Voltage
- 120 V AC
- Electrical Connection
- Plug-In
- Air Flow
- 116 cfm
- Control Type
- Adjustable Thermostat
- Amperage
- 12.5 A
- Housing Material
- Steel
- Ambient Temperature Range
- 32 Degrees to 100 Degrees F
Description
Heater, Overall Height 8 in, Overall Width 12 in, Overall Depth 11 in, Key Features High-Quality Sealed Motor, No Fuel Spills or Odors, Overheat Protection at 104 Degrees F, Quiet, Combustion-Free Operation, Thermal Overheat Protection Overheat Protection, Control Type Adjustable Thermostat, Heating Method Fan Forced, NEMA Plug Configuration 5-15P, 1 Phase, Voltage 120 V AC, Air Flow 116 cfm, Amperage 12.5 A, Cord Length 10 ft, Heating Capacity 5,100 BTU, Housing Finish Powder Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov