Shop L.B. WHITE
See all product information
Create Account
Heater
Mfr # Volt 3
Zoro # G023434537
product price:Â
$
587.99
/ea
Free Shipping & Returns
Key Features
Thermostat Included
Thermostat Included
Heating Capacity
10,200 BtuH
Amperage
12.5 A
Voltage
240 V AC
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Volt 3
- Zoro #
- G023434537
- UPC #
- -
- Country of Origin
- Finland
Dimensions
- Overall Depth
- 11 in
- Overall Width
- 24 in
- Cord Length
- 10 ft
- Overall Height
- 15 in
- Overall Length
- 11 in
- Wire Rope Length
- 11 in
- Length
- 11 in
Details
- Thermostat Included
- Thermostat Included
- Heating Capacity
- 10,200 BtuH
- Amperage
- 12.5 A
- Item
- Heater
- Voltage
- 240 V AC
- Housing Material
- Steel
- Air Flow
- 205 cfm
- Control Type
- Adjustable Thermostat
- Heating Capacity - Maximum
- 10,200 BtuH
- Phase
- 1
- Standards
- UL Listed
- Thermal Overheat Protection
- Overheat Protection
- Electrical Connection
- Plug-In
- Ambient Temperature Range
- 32 Degrees to 100 Degrees F
- Housing Finish
- Powder Coated
- Product Type
- Portable Electric Salamander Heater
- NEMA Plug Configuration
- 6-15P
Description
Heater, Overall Height 15 in, Overall Width 24 in, Overall Depth 11 in, Key Features High-Quality Sealed Motor, Industrial-Grade Fan, No Fuel Spills or Odors, Overheat Protection at 104 Degrees F, Powder Coated Steel Housing, Quiet, Combustion-Free Operation, Stainless Jacketed Heating Coils, Thermal Overheat Protection Overheat Protection, Control Type Adjustable Thermostat, Heating Method Fan Forced, NEMA Plug Configuration 6-15P, 1 Phase, Voltage 240 V AC, Air Flow 205 cfm, Amperage 12.5 A
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov